Take 15% off your entire order!

Offer applied at checkout

Hiland Fire Glass RFGLASS-RBLK 1/4" to 1/2" Dia. Reflective Black 10 Lbs

Hiland Fire Glass RFGLASS-RBLK 1/4" to 1/2" Dia. Reflective Black 10 Lbs

Item #: WBB1919502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hiland Fire Glass RFGLASS-RBLK 1/4" to 1/2" Dia. Reflective Black 10 Lbs

Features:
  • Reflective fire glass for fire pits
  • Black color
  • 1/4"-1/2" diameter
  • Includes one 10 lb. bag
  • 20 lbs. is recommended for most fire pits
  • 1 Year Limited Warranty on Parts

Product Details

  • Type Reflective Fire Glass
  • Brand Hiland
  • Warranty 1 yr
  • Material Glass
  • Manufacturers Part Number RFGLASS-RBLK
  • Color Family Black

Weights & Dimensions

  • Diameter 1/4 - 1/2 in
  • Weight 10 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hiland Fire Glass RFGLASS-RBLK 1/4" to 1/2" Dia. Reflective Black 10 Lbs

Hiland Fire Glass RFGLASS-RBLK 1/4" to 1/2" Dia. Reflective Black 10 Lbs

Item #: WBB1919502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant