x

Take 15% off your entire order!

Offer applied at checkout

Hiland Fire Glass RFGLASS-RGRN 1/4" to 1/2" Dia. Reflective Green 10 Lbs

Hiland Fire Glass RFGLASS-RGRN 1/4" to 1/2" Dia. Reflective Green 10 Lbs

Item #: WBB1919507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hiland Fire Glass RFGLASS-RGRN 1/4" to 1/2" Dia. Reflective Green 10 Lbs

Features:
  • Reflective fire glass for fire pits
  • Green color
  • 1/4"-1/2" diameter
  • Includes one 10 lb. bag
  • 20 lbs. is recommended for most fire pits
  • 1 Year Limited Warranty on Parts

  • BRAND Hiland
  • DIAMETER INCHES 1/4 - 1/2
  • WEIGHT LBS 10
  • COLOR Green
  • CONSTRUCTION Glass
  • TYPE Reflective
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER RFGLASS-RGRN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hiland Fire Glass RFGLASS-RGRN 1/4" to 1/2" Dia. Reflective Green 10 Lbs

Hiland Fire Glass RFGLASS-RGRN 1/4" to 1/2" Dia. Reflective Green 10 Lbs

Item #: WBB1919507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant