Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246725

MPN #: 358-1561521

Fire Hose Double Male Nipple - 1-1/2 In. NPT X 1-1/2 In. NH - Brass

Product Description
Moon American, Fire Hose Double Male Hose Nipple, 358-1561521, 1-1/2" NPT X 1-1/2" NH, Brass

Nipple has tapered pipe thread (NPT) one end, hose thread on the other end with hexagon wrenching feature. Also, limited sizes available with hose thread on both sides. Nipples are made in all straight sizes 1/2" through 6" as well as most reducing and increasing sizes. Cast brass construction.

PRICE
$18.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Connection Size1-1/2 x 1-1/2 in

Product Details

Thread TypeNPT x NH
MaterialBrass
ColorYellow
Connection StyleMale x Male
Manufacturers Part Number358-1561521
Fitting TypeDouble Male
BrandMoon American