Moon American, Fire Hose Double Male Hose Nipple, 358-2061521, 2" NPT X 1-1/2" NH, Brass
Nipple has tapered pipe thread (NPT) one end, hose thread on the other end with hexagon wrenching feature. Also, limited sizes available with hose thread on both sides. Nipples are made in all straight sizes 1/2" through 6" as well as most reducing and increasing sizes. Cast brass construction.
Fire Hose Double Male Nipple - 2 In. NPT X 1-1/2 In. NH - Brass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2 x 1-1/2 in |
Product Details
| Thread Type | NPT x NH |
| Material | Brass |
| Color | Yellow |
| Connection Style | Male x Male |
| Manufacturers Part Number | 358-2061521 |
| Fitting Type | Double Male |
| Brand | Moon American |