Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246822

MPN #: 356-2062521

Fire Hose Female/Male Hose Bushing - 2 In. NPT Female X 2-1/2 In. NH Male - Brass

Product Description
Moon American, Fire Hose Hose Bushing, 356-2062521, 2" X 2-1/2", Brass

Made in various combinations from 1/4" through 4-1/2", all with hex wrenching feature. Female thread is always smaller than male thread which restricts some combinations from being made as bushings. Generally furnished tapered pipe thread (NPT) one end with hose thread on other end. Hose thread on both sides is available in limited sizes.

PRICE
$97.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size2 x 2-1/2 in

Product Details

Thread TypeNPT x NH
MaterialBrass
ColorYellow
Connection StyleFemale x Male
Manufacturers Part Number356-2062521
Fitting TypeFemale x Male
BrandMoon American