Moon American, Fire Hose Leader Line Wye, 430-2521511, 2-1/2" NH X 1-1/2" NPSH, Brass, 2-Piece
Leader line wyes are used to split one 2-1/2" line into two 1-1/2" lines. Each side has an independent ball valve.
Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NPSH - Brass - 2-Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$889.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Size | 2-1/2 x 1-1/2 x 1-1/2 in |
Product Details
| Thread Type | NH x NPSH x NPSH |
| Material | Brass |
| Valve Type | Wye |
| Color | Red |
| Connection Style | Female x Male x Male |
| Manufacturers Part Number | 430-2521511 |
| Brand | Moon American |