Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WB237302GY

MPN #: BR55-GP

Jamco Heavy Duty Fire Resistant Cabinet, 14 Gauge, 43"W x 34"D x 65"H, Gray

Product Description
All-Welded Fire Resistant Cabinet with
Manual Close
Fights Data Theft - Resists Fire Damage

This top-quality fire resistant cabinet offers the same features as our flammable liquid cabinets with a neat attractive appearance for the office. Rugged construction protects valuable back up tapes, sensitive data, records and supplies from theft and fire. All welded body includes 2 walls of 18 gauge steel with a 1-1/2" insulating air space.
Fire resistant cabinet doors are double walled with 14 gauge steel outside and 18 gauge inside, lock securely with 3 point latching, have heavy duty 4" welded hinges and feature smooth, radius edges. Attractive lockable flush front handle includes 2 keys. 2"H raised doorsills contain leaks. Leveling feet. Shelves adjust at 2-1/2" increments. Powder coat finish includes shelves. This Manual Close fire resistant cabinet will not close automatically in the event of fire. Doors open 180° for full access. 1 Year Limited Warranty.

PRICE
$2,599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2599.00
Buy 6 units - 10 units
2469.00Save $130.00 (5%)
Buy 11+ units
2389.00Save $210.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth34 in
Height65 in
Gauge14 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Fire ResistantYes
TypeFire Resistant Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Handle TypeRecessed
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Manufacturers Part NumberBR55-GP
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandJamco