Made by USA Sealing. This Silicone foam is fire retardant to prevent the spread of flames and meets the requirements of UL 94. Excellent resistance to high and low temperatures, UV light, Ozone, and many chemicals. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.
Fire Retardant Silicone Foam With High Temp Adhesive - 1/2" Thick x 1/2"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Height | 1/2 in |
| Tensile Strength | 100 psi |
| Density | 39 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -100 to 500 °F |
| Material | Silicone |
| Manufacturers Part Number | ZUSA-FRS-HTPSA-22 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Blue |
| UV Resistance | Excellent |
| Finish | Textured |
| Package Quantity | 1 |
| Description | Fire Retardant Silicone Foam With High Temp Adhesive |
| Backing Type | High Temp Adhesive |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 10 PSI |
| Grade | Fire Retardant |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2D3, meets UL 94 requirements |
| Flame Specification | UL 94 |