FIRE SAFETY SIGNS
Vinyl - FIRE ALARM
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Vinyl Signs are made using a flexible .004 mil thick vinyl surface with pressure-sensitive permanent adhesive backing. Ideal for fast and easy peel off and application. Moisture resistant vinyl adheres to both flat and curved surfaces.
NMC Fire Safety Vinyl Sign, Fire Alarm, 9"W x 12"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Thickness | 1 in |
| Size | 12 x 9 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | Fire Alarm |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Color | B67496 |
| Manufacturers Part Number | FAPSEP |
| Brand | Accuform |