ACRYLIC FIRE SAFETY VISIBILITY SIGNS
FIRE ALARM
Fire safety signs project from the wall at a 45º angle for clear viewing from all directions. Visibility safety signs provide an alternative to flat signs by standing out from the wall, allowing viewing from multiple directions. Fire signs are made with .125 mil thick acrylic with a polished finish. Perfect for all indoor architectural applications. Safety signs feature pre-drilled mounting holes for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.
NMC Fire Visi Vinyl Sign, Fire Alarm, 8-3/4"W x 5-3/4"H, Gray, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 5-3/4 in |
| Thickness | 3 in |
| Size | 8-3/4 x 5-3/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | Fire Alarm |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Color | B67470 |
| Manufacturers Part Number | VS3W |
| Brand | Accuform |