NMC Fire Safety Plastic Sign, Fire Extinguisher, 9"W x 12"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
FIRE SAFETY SIGNS
Rigid Plastic - FIRE EXTINGUISHER
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Features radius corners and predrilled corner mounting holes for easy installation.
Rigid Plastic - FIRE EXTINGUISHER
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Features radius corners and predrilled corner mounting holes for easy installation.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Thickness | 1-1/4 in |
| Size | 12 x 9 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Color | B67540 |
| Manufacturers Part Number | FXPSER |
| Brand | Accuform |