Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321373

MPN #: 7565010012

DAP® Touch 'n Foam® FireBreak Flame Resistant Sealant - 12.0 oz., Orange - 7565010012 - Pkg Qty 12

Product Description
DAP® Touch 'n Foam® FireBreak Flame Resistant Sealant - 12.0 oz., Orange - 7565010012

Flame-resistant, all-purpose, Class A fire-retardant foam sealant that exceeds testing standards. It is the only UL 94 VO rated (self-extinguishing) sealant in the industry. It eliminates oxygen flow in service penetrations, where fire spreads most quickly.

PRICE
$192.00  Sold in packages of 12 / $16.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12.0 oz
Standard Pack Size12

Product Details

Manufacturers Part Number7565010012
DescriptionFireBreak Flame Resistant Sealant
ColorOrange
BrandDAP Products