Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321412

MPN #: 7079818217

DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., Brown - 7079818217 - Pkg Qty 12

Product Description
Formulated with innovative Weather Max Technology™ to resist UV fading, chalking, crumbling, cracking and dirt build up. It also has a lifetime mold, mildew and algae resistance guarantee, so the sealant stays looking clean and new. DYNAFLEX ULTRA™ has strong adhesion to common building materials and stays permanently flexible for a long-lasting, weatherproof seal. Water cleanup. Meets ASTM C920, Class 35 and complies with AAMA 802.3 Type 1, AAMA 803.3 Type 1 and AAMA.808.3 Type 1. VOC compliant. Exterior/interior use.

PRICE
$129.00  Sold in packages of 12 / $10.75 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz.

Product Details

Manufacturers Part Number7079818217
Package Quantity12
DescriptionAdvanced Exterior Sealant
ColorBrown
BrandDAP Products