Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3159968

MPN #: 1723

Forney® Fireman Weed Burner

Product Description
Easy to ignite using the flint lighter included with the kit. Features a brass control knob that will not lock or freeze during use, an all-steel torch handle and torch head construction. Hundreds of practical uses: burn weeds, melt ice, repair asphalt, etc.

Features:
  • 10' (3-1/16 meters) hose with POL safety valve and universal CGA-510 L.P. connection
  • Striker included for proper ignition
  • Hooks up to a standard 20 Lbs. (9.07 Kg) barbecue grill-type liquid propane tank
  • POL valve prevents excess flow of L.P. gas if hose is cut or melted
  • 36" (914.4 millimeters) all-steel handle and torch head
  • Certifications: UL listed
  • BTU's: 500,000


PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Weight3
Inlet ConnectionCGA-510 in

Product Details

TypeFireman Weed Burner
Body MaterialBrass, Steel
ColorBlack
For Use WithLiquid Propane Tank
MaterialBrass, Steel
Package Quantity1
DescriptionFireman Weed Burner
Manufacturers Part Number1723
Gas TypeL.P. Gas
BrandForney