Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3181804

MPN #: WLBUK75

Weller® Cordless Soldering Iron Kit Butane, 25/75W, Black/Red

Product Description
Features:
  • Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation
  • Reduce downtime: Refill butane in under 20 seconds with the convenient viewing window and quick-recharge design
  • Continuous, no stop soldering: 25W-75W Butane capacity allows up to 60 mins of continuous use
  • Converts to torch: Easily converts for hot air/torch applications
  • Multiple tips for different
Application:
  • A wide range of single flat or double flat tips for different soldering and hot air torch applications and techniques
  • No tool tip change: Save time and effort by easily swapping tips without the need of a tool
  • Protect yourself & Workspace: Iron automatically shut offs into a "locked" position, when the cap is closed
  • Compact and Easy Transport: Pocket-size travel case protects your cordless butane iron on-the-go


PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16
Width6-1/2 in
Height1-5/16

Product Details

Wattage25/75 W
DescriptionCordless Soldering Iron Kit Butane
ColorMulti-colored
Manufacturers Part NumberWLBUK75
Power Capacity60 Minutes
BrandWeller