Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pleasant Hearth

Model # :WBB1169641

MPN #: BG7-246M

Pleasant Hearth Fireplace Grate, BG7-246M, 24"W, 3/4" Steel, 6 Bars

Product Description
This Pleasant Hearth 24" fireplace grate has 6 solid 3/4-inch steel bars allowing air to circulate, lifting the firewood off the chimney floor. Here, provides a cleaner burn with the increased air flow and is designed to safely contain firewood, making this ideal for most fireplaces as it offers a lifetime warranty. Made in the USA.

Features:
  • Heavy duty steel construction with 3/4" solid bars
  • Lifts firewood off the chimney floor allowing air to circulate
  • Design to safely contain firewood
  • Ideal for most wood burning fireplaces
  • Black finish
  • No assembly required
  • Made in the USA
  • Assembly dimensions: 24-in W x 12-in D x 7-in H, 21.10 lbs.
  • Made in the USA
PRICE
$179.95

1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height7 in
Weight23.6 lbs

Product Details

TypeAccessory
MaterialSteel
ColorBlack
Manufacturers Part NumberBG7-246M
For Use WithFireplace Related
BrandPleasant Hearth

Warranty

WarrantyLifetime