Fireking Fireproof 2 Drawer Vertical File Cabinet Legal-Letter 17-3/4"Wx22-1/8"Dx27-3/4"H Parchment
|
Questions & Answers (0)
Product Description
Fireking Fire Resistant 2 Drawer Vertical File Cabinet Legal/Letter Size 22-1/8"Wx17-3/4"Dx27-3/4"H Parchment
Two-drawer vertical letter / legal-size 22" depth UL Class 350 one-hour fire / impact rated filing cabinet with one heavy-duty key lock top drawer to control all drawers. ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives, and HIPAA compliance solution
Two-drawer vertical letter / legal-size 22" depth UL Class 350 one-hour fire / impact rated filing cabinet with one heavy-duty key lock top drawer to control all drawers. ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives, and HIPAA compliance solution
PRICE
$1,212.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 22-1/8 in |
| Height | 27-3/4 in |
| Weight | 221 lbs |
| Inside Diameter Depth | 15-1/8 in |
| Min Width | 17-3/4 in |
| Inside Diameter Height | 10-3/16 in |
| Max Depth | 22-1/8 in |
| Max Height | 27-3/4 in |
| Min Depth | 22-1/8 in |
| Min Height | 27-3/4 in |
| Inside Diameter Width | 12-3/16 in |
| Max Width | 17-3/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 2R1822-CPA |
| Brand | FireKing |
| File Size Type | Legal & Letter |
| Color | Parchment |
| Package Quantity | 1 |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | "UL 350, ETL" |