Kidde Firex Smoke & Carbon Monoxide Alarm Combination w/ Voice, Hardwired & 10-Years Backup Battery
Write a Review
|
Questions & Answers (0)
Product Description
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde DETECT alarm is powered by a 120V AC with 10-year backup battery so you never have to change a battery and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it's self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it's time to replace it 10 years after it is powered. This model also features voice alerts that let you know exactly why your alarm is sounding and interconnected alarm activation so you never miss an emergency and can get out faster. Certification - UL 217,UL 2034.
PRICE
$77.97
6
6
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | CUAC10YFEX-V |
| Operating Temperature | 40°F - 100°F |
| Description | Smoke & Carbon Monoxide Alarm |
| Brand | Kidde |
Compliance & Certifications
| Certifications | UL 217,UL 2034 |