Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642123

MPN #: CO10

Extech CO10 Carbon Monoxide (CO) Meter, Carbon Monoxide, 32°F Min. Operating Temp.

Product Description
Extech CO10 Carbon Monoxide (CO) Meter, Carbon Monoxide, 32°F Min. Operating Temp.

Checking co levels is as easy as pushing just one button on the model C010, which measures up to 1,000ppm. An audible indicator increases in tone starting at 35ppm. The higher the concentration of co, the faster the alarm will sound. Above 200ppm, the alarm will sound continuously. A backlight on the display can be used for low light areas.

Features:
  • Max hold, data hold and auto-power-off
  • The meter comes complete with a 9v battery, protective holster and case
PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs

Product Details

Manufacturers Part NumberCO10
Case IncludedYes
DescriptionCarbon Monoxide (Co) Meter
BrandExtech