Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2356795

MPN #: ZUSANSR-F-242

Firm Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 36" Wide x 36" Long

Product Description
Firm Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 36" Wide x 36" Long

Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This firm Neoprene is stronger and more durable than our standard offering for the most demanding of applications.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width36 in
Tensile Strength200 psi
Density20 lbs / cu. ft. lbs/ft³
Thickness1/8 in

Product Details

FirmnessFirm (14+ psi)
Material Temperature Range-70 to 200 F °F
MaterialNeoprene
Manufacturers Part NumberZUSANSR-F-242
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-30 to 230 F °F
ShapeSheet
BrandUSA Sealing
ColorBlack
UV ResistanceGood
FinishSmooth
Package Quantity1
DescriptionFirm Neoprene Foam Sheet with Acrylic Adhesive
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)20 psi
GradeStandard
Oil ResistanceGood
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2C4, FMVSS-302
Flame SpecificationFMVSS-302