First Aid 16 Unit Empty Metal Case, 9" x 6" x 2", 818MTM
|
Questions & Answers (0)
Product Description
16 Unit metal kit is made of steel. It offers a carrying handle, hangers for wall mounting onto a wall. It is finished in a rust and acid resistant white powder coating. Perfect use is for a first aid kit.
CLEARANCE PRICE
$20.00was $50.95
Save $30.95 (61%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Depth | 6 in |
| Height | 9-1/2 in |
| Weight | 2 lbs |
| Size | 9" x 2" x 6" |
Product Details
| Type | First Aid Kit Refill |
| Number of Pieces | 1 |
| Color | White |
| Material | Metal |
| Description | First Aid Box Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 818MTM |
| Brand | Medique Products |