Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
First Aid Box Metal - 6-5/16x2-3/8x9-1/16 - Pkg Qty 12

Model #: WBB170124

MPN #: 505-43

First Aid Box Metal - 6-5/16x2-3/8x9-1/16 - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$323.40  Sold in packages of 12 / $26.95 ea
was $356.88
Save $33.48 (9%)
Usually ships in 11 to 14 days
Durable drawn metal cover and body. Cover is welded to body using a full piano hinge with a rust resistant hinge pin and holds 16 standard prepackaged first aid units. Meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches and convenient carrying handle with wall mounting hanger with keyhole slots. Interior is open; no partition. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.

1
1
Easy online or call-in returns.