Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
First Aid Box Metal - 7-1/2x2-3/8x4-1/2 - Pkg Qty 24

Model #: WBB170123

MPN #: 502-43

First Aid Box Metal - 7-1/2x2-3/8x4-1/2 - Pkg Qty 24

|
Questions & Answers (0)
PRICE
$528.00  Sold in packages of 24 / $22.00 ea
was $579.60
Save $51.60 (9%)
Usually ships in 11 to 14 days
Durable drawn metal cover and body. Cover is welded to body using a full piano hinge with a rust resistant hinge pin and holds 10 standard prepackaged first aid units. Meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches and convenient carrying handle with wall mounting hanger with keyhole slots. Interior is open; no partition. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.

1
1
Easy online or call-in returns.