Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
First Aid Box Metal - 9-1/16x2-3/8x9-1/16 - Pkg Qty 12

Model #: WBB170146

MPN #: 508-43

First Aid Box Metal - 9-1/16x2-3/8x9-1/16 - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$419.40  Sold in packages of 12 / $34.95 ea
was $423.84
Save $4.44 (1%)
Usually ships in 11 to 14 days
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. Holds 24 standard prepackaged first aid units and meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. There are 2 positive pull-down catches and a convenient carrying handle with a wall mounting hanger with keyhole slots. Center partition is welded in place. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.

1
1
Easy online or call-in returns.