x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Item #: WB708114

(5)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

    $25.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $159.50

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $24.25 ea.
  • Buy 4+ $22.00 ea.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. This compact kit provides aid for up to 10 people. Can be wall mounted or movable with an easy carry handle. Meets ANSI Z308.1-2015 standards.

  • Wire Scissors
  • (16) 1" x 3" Plastic Poly Bandages
  • 1/2" x 2-1/2 Yard Adhesive Tape
  • Burn Cream w/Lido - 0.9 grams
  • 3" x 3" Sterile Gauze Pad
  • Insect Sting Relief Wipes
  • Ammonia Wipes
  • Antiseptic Towelettes
  • Disposable Vinyl Gloves
  • Ice Pack
  • Plastic Case
  • 1 oz. Eyewash
  • (2) 5" x 9" ABD Sterile Bandages
  • First Aid Handbook
  • Eye Pads
  • Non-Sterile Triangular Bandage & Pins
  • Disposable Tweezers
  • 2" Stretch Roller Gauze
  • ANSI Sticker
  • Triple Antibiotic - 0.5 grams
  • CPR Mask
  • 4" x 4" BurnAid Dressing
  • Hand Sanitizer

  • DESCRIPTION ANSI 2015 Compliant First Aid Kit
  • MANUFACTURERS PART NUMBER 708114
  • APPROVALS OR CERTIFICATIONS ANSI Z308.1-2015
  • TYPE First Aid Kit
  • BRAND Global Industrial
  • PERSON COUNT 10
  • CLASS A
  • CASE MATERIAL Plastic
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRADY

    Date: February 18, 2021

    Great
    Your review:
    Just what we needed
  • Reviewer: Horace

    Date: September 15, 2020

    First Aid Kit Review
    Your review:
    I like the kit. It will definitely serve our needs here in our small lab.
  • Reviewer: steve

    Date: September 10, 2020

    GM
    Your review:
    great service all orders complete
  • Reviewer: Anonymous

    Date: March 23, 2018

    Done for your kit
    Your review:
    typical safety kit for those 'just in case' events. Luckily haven't been required to use all yet, but seems to be a complete basic kit
  • Reviewer: Anonymous

    Date: February 13, 2017

    Global Industrial First Aid Kit - 10 Person
    Your review:
    Good product, arrived promptly
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does the plastic case have a gasket seal to keep out dirt, water, etc...

    Question Asked By: Bobby, October 17, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Bobby, Yes, this model does include a gasket seal to keep out dirt and water. Thank you for your interest in our product!

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

Upgrade this item for just $2.70 more

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$26.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

$25.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Item #: WB708114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant