x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Item #: WBB2024169

(1)

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

    $63.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $129.50

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Voice™ Deluxe Wall Mounted Bloodborne Pathogen Clean-Up Kit

First Voice™ Deluxe Wall Mounted Bloodborne Pathogen Clean-Up Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. Steel cabinet with 2 shelves provides ample, organized storage space. Cabinet measures 15-1/4" x 10-1/4" x 4-3/4". Excellent for over-the-road trucks or in the home. Convenient door pouches allow storage or smaller items. Perfect for smaller industrial work settings. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 4 oz. Mediwash Eyewash
  • 2 oz. Burn Spray
  • 2 oz. Antiseptic Pump
  • 25 Tri-Antibiotic Ointment Packets
  • 10 Ammonia Wipes
  • 1/8 oz. BurnAid Unit Dose
  • (50) 1" x 3" Plastic Strips
  • 3" Cottontip Applicators
  • 1/2" x 5 yd. Adhesive Tape
  • (10) 3" x 3" Sterile Gauze Pads
  • 1 Box of Woven Fingertip Bandages - 40/box
  • 1 Box of Woven Knuckle Bandages - 40/box
  • 9" x 5" Bloodstopper Compress
  • (2) Triangular Non Sterile Bandage & Pins
  • 4 Pairs of Disposable Vinyl Gloves - Size L
  • 2 Shelf Cabinet with Side Door Pocket
  • First Aid Handbook
  • 4-1/2" Angle Scissors
  • 2 Ice Packs, Boxed Each
  • Disposable Tweezers
  • 100 Antacid Tablets
  • 100 Pain Relief Tablets
  • ANSI Sticker
  • Large Cabinet Label
  • Splint
  • (4) 5" x 9" Pads
  • Tourniquet
  • (2) 2" Stretch Roller Non Sterile Gauze
  • 4" Roller Gauze
  • CPR Mask
  • (2) 4" x 4" BurnAid Dressing
  • Hand Sanitizer
  • Eyepads


  • WIDTH INCHES 10-1/2
  • DEPTH INCHES 4-3/4
  • HEIGHT INCHES 15-1/4
  • DESCRIPTION ANSI 2015 2-Shelf Cabinet First Aid Kit
  • MANUFACTURERS PART NUMBER B2024169
  • BRAND Global Industrial
  • TYPE First Aid Kit
  • APPROVALS OR CERTIFICATIONS ANSI Z308.1-2015
  • SHELF QUANTITY 2
  • PERSON COUNT 50-75
  • CLASS B
  • CASE MATERIAL Steel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 11, 2017

    First Aid Kit - 2 Shelf Steel Cabinet
    Your review:
    The First Aid Kit is a great deal for the price.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this be mounted to the wall?

    Question Asked By: Mr. Hill, October 19, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, Yes this is wall mountable. Thank you for your interest in our product!

Accessories
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.75

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Upgrade this item for just $12.00 more

Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person

Item #: B2024170

(10)

Free Shipping

Ships same day.

$133.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

$63.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Item #: WBB2024169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant