Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: WBB2024177

(5)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

    $25.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $129.50

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with cabinet housing for secure, organized storage of all first aid supplies. This compact kit provides first aid for up to 25 people. Can be wall mounted or movable with an easy carry handle. Metal case measures 9-1/2" x 6-3/4" x 2-3/4" overall. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • Antiseptic Towelettes
  • Triple Antibiotic - 0.5 grams
  • Ammonia Wipes
  • Insect Sting Relief Wipes
  • Burn Cream w/Lido - 0.9 grams
  • 1 oz. Eyewash
  • (16) 1" x 3" Plastic Bandages
  • 1/2" x 2-1/2" yd. Adhesive Tape
  • 3" x 3" Gauze
  • Eyepads
  • 4" x 4" Sterile Gauze Bandages
  • Latex Free Woven Fingertip Bandage
  • Latex Free Woven Knuckle Bandage
  • Triangular Non Sterile Bandage & Pins
  • 2" Non Sterile Roller Gauze
  • 2 Pairs of Disposable Vinyl Gloves
  • First Aid Handbook
  • Ice Pack, Unboxed
  • 25-Person Metal Cabinet
  • 4-1/2" Wire Scissors
  • Tweezer
  • Aspirin Pain Reliever
  • (2) 5" x 9" Non Sterile ABD Bandages
  • ANSI Sticker
  • CPR Mask
  • 4" x 4" BurnAid Dressing
  • Hand Sanitizer


Weights & Dimensions

  • Depth 2-1/2 in
  • Width 10-3/4 in
  • Height 7-1/2 in

Product Details

  • Mounting Location Wall
  • Case Material Metal
  • Description ANSI 2015 Compliant First Aid Kit
  • Person Count 25
  • Type First Aid Kit
  • Brand Global Industrial
  • Shelf Life 18 Months
  • Manufacturers Part Number B2024177
  • Class A

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 13, 2019

    Perfect
    Your review:
    It was exactly what we needed for our office.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Perfect for our shop
    Your review:
    We needed a wall mounted kit with a broad range of medical items to keep in the bathroom in our shop. This worked perfectly.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Good
    Your review:
    Good item
  • Reviewer: Anonymous

    Date: June 14, 2016

    Quality First Aid Kit
    Your review:
    The manager in charge of safety for our company said that this kit was better than any other he has reviewed
  • Reviewer: Anonymous

    Date: May 16, 2016

    first aid kit
    Your review:
    Very nice kit. Heavy duty box and quality products inside. very pleased.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.50

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Upgrade this item for just $20.00 more

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Item #: B2024178

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$63.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

$25.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$15.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: WBB2024177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant