x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: WBB2024171

(4)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

    $25.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $159.50

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $26.95 ea.
  • Buy 4+ $23.25 ea.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. This compact kit provides aid for up to 25 people. Can be wall mounted or movable with an easy carry handle. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • Antiseptic Towelettes
  • Triple Antibiotic - 0.5 grams
  • Ammonia Wipes
  • Insect Sting Relief Wipes
  • Burn Cream w/Lido - 0.9 grams
  • 1 oz. Eyewash
  • (16) 1" x 3" Plastic Poly Bandages
  • 1/2 x 2-1/2 yd. Adhesive Tape
  • 3" x 3" Gauze
  • Eye Pads
  • 4" x 4" Sterile Gauze Pads
  • Latex Free Woven Fingertip Bandages
  • Latex Free Woven Knuckle Bandages
  • Non Sterile Triangular Bandage & Pins
  • 2" Stretch Roller Non Sterile Gauze
  • 1 Pair of Disposable Vinyl Gloves
  • First Aid Handbook
  • Ice Pack, Unboxed
  • 16 Unit Plastic Kit
  • 4-1/2" Wire Scissors
  • Tweezer
  • Aspirin
  • (2) 5" x 9" ABD Sterile Bandages
  • ANSI Sticker
  • CPR Mask
  • (1) 4" x 4" BurnAid Dressing
  • Hand Sanitizer


  • WIDTH INCHES 9-1/4
  • DEPTH INCHES 2-1/2
  • HEIGHT INCHES 6-1/4
  • DESCRIPTION ANSI 2015 Compliant First Aid Kit
  • MANUFACTURERS PART NUMBER B2024171
  • TYPE First Aid Kit
  • BRAND Global Industrial
  • APPROVALS OR CERTIFICATIONS ANSI Z308.1-2015
  • PERSON COUNT 25
  • CLASS A
  • CASE MATERIAL Plastic
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DEBBIE

    Date: October 28, 2020

    Excellent and great value :)
    Your review:
    We were using a First Aid Service. These ANSI compliant kits are everything we need and lets us control inventory and what goes in and out of them more efficiently. This is going to save us thousands of dollars per year!
  • Reviewer: DB

    Date: January 21, 2020

    First Aid Kits
    Your review:
    Great Service at a good price. Keep up the good work.
  • Reviewer: Anonymous

    Date: August 30, 2017

    We got what we ordered and very timely manner.
    Your review:
    We got what we ordered and very timely manner.
  • Reviewer: Anonymous

    Date: August 18, 2017

    Great purchase
    Your review:
    Wish it was available for refill, but still best price around.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does ANSI cover the same regulations as OSHA? i.e.; If it's ANSI compliant will it be OSHA compliant as well?

    Question Asked By: Caleb, December 27, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Caleb, In this case this model is both ANSI and OSHA compliant. In many cases if something is ANSI compliant it is also OSHA compliant. Thank you for your interest in our product!

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

Upgrade this item for just $14.00 more

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Item #: B2024179

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$40.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

$25.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: WBB2024171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant