Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Item #: WBB2024178

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $84.80

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $54.95

Clearance Price: $27.48

Save $1.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 4 Shelf Steel Cabinet, ANSI Compliant, 100-150 Person

Global Industrial First Aid Kit - 4 Shelf Steel Cabinet, ANSI Compliant, 100-150 Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only® 3-Shelf Industrial First Aid Station

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ 90620 First Aid Refill w/Meds For 3 Shelf Kit, ANSI Compliant, Class A+

First Aid Only™ 90620 First Aid Refill w/Meds For 3 Shelf Kit, ANSI Compliant, Class A+

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fendall® Flash Flood Portable Eyewash Station, Holds 1 Gal. Of Cleaning Solution

Fendall® Flash Flood Portable Eyewash Station, Holds 1 Gal. Of Cleaning Solution



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with cabinet housing for secure, organized storage of all first aid supplies. Can be wall mounted or movable with an easy carry handle. Perfect for any small office setting. Gasketed metal case measures 14" x 9-1/2" x 3" overall. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 1 oz. Eyewash
  • Antiseptic Towelettes
  • Alcohol Prep Pads
  • Ammonia Wipes
  • Insect Sting Relief Wipes
  • Burn Cream w/Lido - 0.9 grams
  • (50) 1" x 3" Plastic Strips
  • 3" x 3" Sterile Gauze Pads
  • Eye Pads
  • 4" x 4" Non Sterile Gauze Pad
  • Triangular Non Sterile Bandage & Pins
  • (2) 1/2" x 2-1/2 yd. Adhesive Tape
  • 2" Stretch Roller Non Sterile Gauze
  • 2 Pairs Of Disposable Vinyl Gloves - Size L
  • First Aid Handbook
  • Ice Pack, Unboxed
  • 4-1/2" Wire Scissors
  • Tweezer
  • Non-Aspirin Pain Reliever
  • Aspirin Pain Reliever
  • Large Metal Gasketed Case
  • (2) 5" x 9" ABD Sterile Bandage
  • Triple Antibiotic
  • ANSI Sticker A
  • CPR Mask
  • 4" x 4" Burn Aid Dressing
  • Hand Sanitizer


Weights & Dimensions

  • Depth 3 in
  • Width 14 in
  • Height 9-1/2 in

Product Details

  • Mounting Location Wall
  • Case Material Metal
  • Description ANSI 2015 Compliant First Aid Kit
  • Person Count 50
  • Type First Aid Kit
  • Brand Global Industrial
  • Manufacturers Part Number B2024178
  • Class A

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 15, 2016

    1st Aid Kid
    Your review:
    Exactly what I needed and very well done.
  • Reviewer: Anonymous

    Date: August 02, 2016

    First Aid Kit
    Your review:
    Great
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.65

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Item #: WBB2024178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant