Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Item #: WBB2024179

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

    $25.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $129.50

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with cabinet housing for secure, organized storage of all first aid supplies. Can be wall mounted or movable with an easy carry handle. Perfect for any small office setting. Plastic case measures 13-11/16" x 9-1/4" x 2-3/4" overall. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 1 oz. Eyewash
  • Antiseptic Towelettes
  • Alcohol Prep Pads
  • Ammonia Wipes
  • Insect String Relief Wipes
  • Burn Cream w/Lido - 0.9 grams
  • (50) 1" x 3" Plastic Strips
  • (10) 3" x 3" Sterile Gauze Pad
  • Eyepads
  • 4" x 4" Sterile Gauze Pad
  • Triangular Non Sterile Bandage & Pins
  • (2) 1/2" x 2-1/2 yd. Adhesive Tape
  • 2" Stretch Roller Non Sterile Gauze
  • 2 Pairs of Disposable Vinyl Gloves - Size L
  • First Aid Handbook
  • Ice Pack, Unboxed
  • 4-1/2" Scissors
  • Tweezer
  • Non-Aspirin Pain Relievers
  • Aspirin Pain Relievers
  • (2) 5" x 9" ABD Sterile Gauze
  • Triple Antibiotic - 0.5 grams
  • ANSI Sticker
  • CPR Mask
  • 4" x 4" BurnAid Dressing
  • Hand Sanitizer


Product Details

  • Type First Aid Kit
  • Brand Global Industrial
  • Mounting Location Wall
  • Case Material Plastic
  • Description ANSI 2015 Compliant First Aid Kit
  • Manufacturers Part Number B2024179
  • Class A
  • Person Count 50

Weights & Dimensions

  • Depth 2-3/4 in
  • Width 13-1/2 in
  • Height 10 in

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KELLY

    Date: March 03, 2020

    ANSI First Aid Kit
    Your review:
    Thank you, for your prompt delivery of the materials ordered!
  • Reviewer: Anonymous

    Date: September 19, 2018

    First Aid Kit
    Your review:
    I found just what I was looking for to replace the old out-dated first aid kits we had in our college dorms. These kits have everything we need, and was nurse-approved!
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.50

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

$25.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Item #: WBB2024179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant