Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

Item #: WB708116

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

    $121.95

    Free Shipping

  • Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person

    $121.95

    Free Shipping

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $129.50

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. Helps refill 75 person first aid kits. Meets ANSI Z308.1-2015 standards.

  • (50) 1" x 3" Plastic Strips
  • 1/2" x 5 Yard Adhesive Tape
  • (25) Tri-Antibiotic Ointment
  • 2 oz. Antiseptic Pump Spray
  • CPR Mask
  • 4" x 4" BurnAid Dressing
  • (25) Burn Cream with Lidocaine
  • (2) Ice Packs
  • Eye Pads
  • 4 oz. Mediwash Eyewash
  • First Aid Handbook
  • Hand Sanitizer
  • (4) Pair Vinyl Glove
  • 2" Non-Sterile Stretch Roller Gauze
  • 4" Stretch Roller Gauze
  • 4.5" Wire Scissors
  • Multi-Purpose Splint
  • 3" x 3" Gauze
  • Latex Tourniquet
  • (4) ABD Sterile 5x9" Bandages
  • (2) Tri. Bandage, Non-Sterile 1s + pins
  • Poly Bag
  • ANSI Sticker
  • Box

Product Details

  • Type First Aid Kit Refill
  • Brand Global Industrial
  • Description Class B ANSI 2015 Compliant Refill Kit
  • Manufacturers Part Number 708116
  • Class B
  • Person Count 75

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.75

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

Item #: WB708116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Global Industrial First Aid Refill Kit, ANSI Compliant, Class B
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant