Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2304317

MPN #: 91061

First Aid Only 91061 Bleeding Control Kit, Basic - Pkg Qty 2

|
Questions & Answers (0)
PRICE
$131.90  Sold in packages of 2 / $65.95ea
was $145.76
Save $13.86 (9.51%)
Usually ships in 10 to 13 days
    The Bleeding Control Kits from First Aid Only empower a bystander with the right tools to help those who are in an emergency situation to stop life-threatening blood loss before professional help arrives. First Aid Only offers three uniquely designed kits—Basic, Standard, and Deluxe. Each kit comes in an organized, easy access pouch, containing supplies to treat severe bleeding wounds.

    The Deluxe Bleeding Control Kit is ideal for multiple-wound situations with a limb tourniquet, a torso/limb hemostatic gauze pad and additional wound dressings. The kit contains the advanced SOFT-T XS Tourniquet with a non-bending, sure-grip metal windlass, as well as the Celox™ Blood Coagulate Gauze Pad for stopping torso and non-limb bleeding. The Celox Blood Coagulate Gauze Pad in the Deluxe Bleeding Control make it an excellent choice for severe bleeding emergencies in which a tourniquet is not necessary.

    Kit Contains:
    • (1) SWAT-T Stretch, Wrap and Tuck Tourniquet
    • (1) Trauma Pads, 5" x 9"
    • (1) Sterile Hema-Seal Trauma Dressing Wrap with 8" x 10" Pressure Gauze Pad
    • (4) Nitrile Exam Gloves
    • (1) Bandage Shears
    • (1) Marker


    1
    1
    Easy online or call-in returns.
    Review This Product

    Help us improve your experience with this product.

    Reviews

    Review This Product

    Help us improve your experience with this product.

    Questions & Answers

    Get to know about this product from customers who own it.