Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Fiskars

Model # :T9F670333

MPN #: FC9921

Fiskars Softouch Micro Tip Pruning Snips

Product Description
The Non-stick Softgrip® Micro-Tip® Pruning Snip makes deadheading, trimming and shaping plants easy -- so easy, it's earned the Arthritis Foundation's Ease of Use Commendation. An Easy Action™ design automatically opens the blades after each cut to help make cutting easier. Stainless steel blades feature a precision-ground edge that stays sharp longer and cuts all the way to the tip for clean, healthy cuts on plants. In addition, blades are enhanced with a special non-stick coating to help reduce jamming and resin buildup when cutting sticky materials. The handle features Softgrip® touchpoints for a secure, comfortable grip.

CLEARANCE PRICE
$14.25

was $20.75
Save $6.50 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

StylePruning
TypeSnip
MaterialStainless Steel
DescriptionMicro Tip Pruning Snips
Manufacturers Part NumberFC9921
BrandFiskars