Fit-Right® Adjustable Gate Kit, 28" - 70"W x 70"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Fit-Right® Chain Link Fence Gate Kit is the top-selling solution for contractors who need a fast, reliable, and budget-friendly way to build custom chain link gates. This all-in-one kit includes a steel gate frame, powder-coated chain link, lockable latch, gate hinges, and steel wire ties-just add posts and post hinges. Adjustable to fit openings from 32" to 72" wide and 70" height, it's designed to save time, reduce waste, and deliver dependable results. For wider access, build a double gate up to 140" by combining two kits with a UL301 Drop Rod Kit. Proudly designed by fence professionals in the Pacific Northwest, USA, Fit-Right® delivers professional-grade performance at a price that works for your bottom line. For proper fit on gates, allow at least 1" between the inner edges of your gate posts for hinge clearance and latch placement.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 - 70 in |
| Height | 70 in |
| Weight | 34 lbs |
| Opening Width | 30 - 72 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CL 014529 |
| For Use With | Any Fencing |
| Brand | Fit-Right |
Warranty
| Warranty | 1 yr |