Adjust-A-Gate® AG-36 Steel Frame Fence Gate Kit, 34" - 58"W x 45"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Build a fence and get the gate right the first time-every time-with the Adjust-A-Gate® Gate Frame Kit, built for industrial-grade durability and contractor-level performance. One of the biggest challenges in fence construction is installing a gate that stays square and secure, and this versatile system helps you stay on schedule and within budget. Designed for heavy-duty use, the kit includes a vertical frame, spreader bars, frame and post hinges, a two-way gate latch kit, patented truss cable, gap filler kit for steel post compatibility, and screws-just add wood. The patented anti-sag leveling system ensures long-term structural integrity, while rust-resistant, powder-coated steel and weatherproof hinges withstand harsh conditions. Suitable for residential, commercial, and industrial applications, and proudly designed by professionals in the Pacific Northwest, USA. For proper fit on gates, allow at least 1" between the inner edges of your gate posts for hinge clearance and latch placement.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 - 58 in |
| Height | 45 in |
| Weight | 24 lbs |
| Opening Width | 36 - 60 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | AG36EX-ZR0110 |
| For Use With | Any Fencing |
| Brand | Adjust-A-Gate |
Warranty
| Warranty | 1 yr |