Wood Designs 5 Section Plywood Locker, 46-3/4"W x 12"D x 46-3/4"H, Brown, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD Children & Schools certified. (5) double hook sections with storage above and below make this a must have locker. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or assembled options available.
PRICE
$565.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-3/4 in |
| Depth | 12 in |
| Height | 46-3/4 in |
| Weight | 95 lbs |
Product Details
| Color | Brown |
| Series | Contender |
| Configuration | 5 Wide |
| Style | Kids Locker |
| Country of Origin | Made in USA |
| Material | Plywood |
| Construction Type | Unassembled |
| Number of Compartments | 15 |
| Manufacturers Part Number | C51200 |
| Collection | Contender |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard |