Jonti-Craft® 20-Section Wooden Mobile Backpack Cubbie, 60"W x 26-1/2"D x 48-1/2"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
This two-sided, mobile locker unit is ideal for backpack storage. Each side has 10 sections (20 in total). Each individual section is 11" wide x 13" deep x 21" high and contains a top-mounted, double coat hook. The 4" locking casters allow the mobile backpack cubbie to glide in and out of the classroom.
PRICE
$1,179.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 26-1/2 in |
| Height | 48-1/2 in |
| Weight | 186 lbs |
Product Details
| Color | Brown |
| Configuration | 5 Wide |
| Style | Mobile Backpack Cubbie |
| Country of Origin | Made in USA |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 20 |
| Manufacturers Part Number | 3946JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |