This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.
Global Industrial
Model # :WBB3153370
Global Industrial 5 Shelf Standard Duty Boltless Shelving Add On 36"Wx12"Dx84"H, Wire Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 84 in |
| Weight | 56.8 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Wire Deck |
| Shelf Capacity | 750 lbs |
| Color | Gray |
| Style | Single Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | Shelf Supports, Wire Decking |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Wire Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | B3153370 |
| Unit Type | Standard Duty |
| Shelf Material | Steel Wire |
| Brand | Global Industrial |
| Shelf Color Family | Gray |
Warranty
| Warranty | 1 yr |