Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297534

Global Industrial 5 Shelf Standard Duty Boltless Shelving Starter 36"Wx12"Dx72"H, Wire Deck, USA

Product Description
BOLTLESS SHELVING
5-Shelf - Wire Deck
Fast Assembly - Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable Gray baked enamel.
Shelving units options include: Standard Duty with 1000-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3+ units
229.95Save $10.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height72 in
Weight61.1 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeWire Deck
Shelf Capacity750 lbs
ColorGray
StyleSingle Rivet
Country of OriginUSA
Mobile or StationaryStationary
IncludesShelf Supports, Wire Decking
Number of Shelves5
MaterialSteel
Deck TypeWire Deck
Package Quantity1
Manufacturers Part NumberB2297534
Unit TypeStandard Duty
Shelf MaterialSteel Wire
BrandGlobal Industrial
Shelf Color FamilyGray

Warranty

Warranty1 yr