Tennsco® 5-Tier 5 Door Box Locker, 12"W x 15"D x 60"H, Medium Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco Box Locker - Five Tier 1 Wide 12 x 15 x 60 Assembled, Medium Gray
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.
PRICE
$325.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Height | 60 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Compartment Height | 10-4/5 in |
| Weight | 55 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Shelf Capacity | 75 lbs |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Medium Gray |
| Tier Type | Five Tier |
| Configuration | 1 Wide |
| Style | Without Legs |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Manufacturers Part Number | BS5-121512-A-MGY |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |