Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2248483

MPN #: BZD06CG/CG4

Ergotron® Zido® Fixed-Height Computer Cart, Cool Gray

Product Description
Devices depicted in the image gallery are not included.

Put your computer on wheels with the space-saving Zido Computer Cart. This package comes complete and ready for mounting practically any monitor, a CPU and your keyboard and mouse. Metal construction with thick wood shelving gives this product maximum strength and durability. The fixed-height keyboard surface is positioned at 40" (102 cm) tall, a standing working height that accommodates the widest range of users.

Specifications:
  • Includes cable bin, handle, equipment shelf with strap & buckle, monitor pivot, monitor pole, fixed-height cart (column, lipped worksurface, metal base, four 4" dual-wheel casters)
  • Worksurface height is fixed at 40" (102 cm) above floor. The monitor pivot can install at any point on the 26"-high (66 cm) monitor pole
  • The worksurface included with this package features a lipped perimeter to keep items from rolling off
  • Worksurface Dimensions: 25" x 20.5" (63.5 x 52 cm)
  • Equipment Shelf Dimensions: 19" x 11" (48 x 28 cm)
  • Base Dimensions: 25.75" x 21" (65 x 53 cm)
  • Weight Capacity: 118 lbs (53.6 kg) in total; 40 lbs (18.2 kg) on monitor pivot; 50 lbs (22.3 kg) on worksurface; 50 lbs (22.7 kg) on equipment shelf
  • When calculating the load being applied to the cart, also factor in weight of any accessories that you add on. The listed capacity for the Zido Computer Cart Package factors the additional weight of the handle (4 lbs/1.8 kg), cable bin (9 lbs/4.1 kg), monitor pivot (5 lbs/2.3 kg), monitor pole (5 lbs/2.3 kg) and equipment shelf (9 lbs/4.1 kg). Without addition of packaged accessories, the Zido Cart's total weight capacity = 150 lbs (68.2 kg)
  • Monitor Mounting Standards: VESA MIS-D, 75/100 (hole pattern = 100 x 100 mm & 75 x 75 mm), MIS-E (hole pattern = 200 x 100 mm), MIS-F (hole pattern = 200 x 200 mm ONLY)
  • Warranty: Limited lifetime
  • TAA (Trade Agreements Act) compliant
PRICE
$2,069.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Height66-1/2 in
Weight Capacity118 . Overall, 40 . on Monitor lbs
Weight71 lbs
Worksurface Dimensions25"W x 20.5"D
Wheel Diameter4 in
LCD SizeUp to 30"

Product Details

TypeTechnology Cart
ColorGray
Battery PoweredNo
Wheel TypeDual-Wheel Casters (2 Locking)
Tilt13° °
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
DescriptionZido Computer Cart
Manufacturers Part NumberBZD06CG/CG4
CollectionZido
Top MaterialLaminate
BrandErgotron

Warranty

WarrantyLifetime Limited