Fan Accessories
Type
Brand
Availability
Length
Height
Color
Price
Related Products
This in-line heating system with its propane-fired, heat-exchanger provides safe, warm breathing air during cold conditions. For tent/shelter or confined space heating. Airflow can cycle with heat or run continuous for confined space ventilation. Remote thermostat included. Up to 10 hours of continuous operation with standard propane cylinder tank. Heater attaches quickly and easily to blower. Output: 70,000 BTU/13.5kW. Includes propane regulator and connection assembly. Easy access top mounted heater control panel. IP20 rated enclosure. 15'/4.6m power cord with IP65 rain tested switch ...
Roof mounted belt drive downblast ventilators are designed to exhaust air out of commercial and industrial buildings. These models are for roof mounting only. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDD10 - 5BDD13) and regreasable pillow block bearings (5BDD15 - 5BDD24). Features: All ventilators are UL 705 Standard listed Durable spun aluminum construction with steel support braces Inlet temperatures up to 170°F Backward inclined aluminum fan wheel Equipped with a built-in bird screen to protect discharge ...
Belt-drive upblast ventilators are designed for roof mounted exhaust of commercial and industrial buildings. There models are both for roof and wall application (except 5BDU30 and 5BDU36). Durable spun aluminum construction with steel support braces. Backward inclined aluminum fan wheel. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDU10 - 5BDU13) and regreasable pillow block bearings (5BDU15 - 5BDU24). Features: All ventilators are listed UL 705 for electrical and UL 762 for restaurantexhaust in USA only Models 5DBU10 ...
The Global Industrial™ Air Mover Adapter transforms a single direction of powerful airflow into three separate pathways when connected to a compatible Global Industrial™ Air Mover With Wheels - Model 641764. This adapter is made to tackle specific drying tasks that require multidirectional airflow. Simply slide in the extension to enable a wider angle of air distribution. Sealing caps are included for covering the angled tube heads. Durable lightweight plastic housing. Solid blue color finish matches the compatible Global Industrial™ air mover for a complete and clean look ...
Global Industrial's™ series 2-way yoke mount portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. Features and Benefits Swivels 180° on a horizontal axis and 360° on a vertical axis. Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh. Rugged spark-resistant cast aluminum propellers are standard. Industrial grade TEFC motors are standard. Explosion proof motors available for hazardous locations. ...