x

Take 15% off your entire order!

Offer applied at checkout

Don Jo FL 208NM-WH Armor Strike, 8"x1-3/8", Mortise Hole W/Universal Center Hole, White Coated - Pkg Qty 10

Don Jo FL 208NM-WH Armor Strike, 8"x1-3/8", Mortise Hole W/Universal Center Hole, White Coated - Pkg Qty 10

Item #: WBB1724792

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.50 ea.

Price: $175.00 / Pkg of 10

Save $8.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo FL 208NM-WH Armor Strike, 8"x1-3/8", Mortise Hole W/Universal Center Hole, White Coated

Don-Jo Mfg Armor Strike White Coat.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER FL 208NM-WH
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Armor Strike
  • DIMENSIONS INCHES 8 x 1-3/8
  • CONSTRUCTION Steel
  • COLOR White Coated
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • FINISH White Coated
  • FITS DOOR THICKNESS INCHES 1-3/8, 1-3/4, 2
  • COLOR FINISH White Coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo FL 208NM-WH Armor Strike, 8"x1-3/8", Mortise Hole W/Universal Center Hole, White Coated - Pkg Qty 10

Don Jo FL 208NM-WH Armor Strike, 8"x1-3/8", Mortise Hole W/Universal Center Hole, White Coated - Pkg Qty 10

Item #: WBB1724792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant