Communications Earmuffs
Availability
Brand
Type
Noise Reduction Rate (NRR)
Color
Price
Related Products
A versatile, over-the-head earmuffs featuring a stainless steel headband for consistent force and effective hearing protection For noise levels up to 98 dBA. - Stainless steel construction resists bending and warping. - Earcup pivot points tilt for optimum comfort and efficiency. - Ultra light with liquid/foam filled earmuff cushions. - Color-coding for compliance sighting. - Noise Reduction Rating (NRR)*: 25 dB. CSA Class A. *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction ...
Enhanced hearing protection with optimum comfort, makes them solutions they will want to wear. Large dimension range: Comfortably fits a wide range of head sizes. Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions. Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear. Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and ...
Honeywell VeriShield™ 1035100-VS 100 Series Passive Earmuffs, Over The Head, Black, NRR 24 Superior hearing protection in a lightweight design. Optimum comfort even over long periods of use makes them solutions users will want to wear. Features Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions. Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions. Lightweight cushioned headband: Steel-wire construction with padded headband and precision ...
Honeywell VeriShield™ 1035110-VS 100 Series Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 Superior hearing protection in a lightweight design. Optimum comfort even over long periods of use makes them solutions users will want to wear. Features Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions. Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions. Lightweight cushioned headband: Steel-wire construction with padded headband and ...
Features: Soft cushion-ribbed headband for cool comfort all day long. Overmolded headband is durable for rugged wear over many shifts. Larger ear cushions allow freedom to fit almost all ears comfortably. Lightweight wire frame allows easy cup adjustment yet holds its position for lasting comfort. Cool looks and comfort to promote worker acceptance and compliance. Extra soft foam/low pressure cushions and headband. Glossy surface for easy cleaning and longer wear. NRR independently tested to ANSI S3.19-1974 for protection you can count on 100% PVC-Free, like all Moldex products & ...