Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2292558

MPN #: DPG62-C

DeWALT® DPG62-C Interceptor™ Folding Earmuff Folding, NRR 29dB, Yellow/Black

Product Description
Radians®DPG62 DeWalt® Interceptor™ Folding Earmuff Folding, NRR 29dB, Yellow/Black

The DeWALT® Interceptor*#8482; Earmuff is a lightweight earmuff with unmatched performance providing maximum hearing protection.

Features
  • High performance earmuff offers excellent noise reduction rating of 29 with maximum comfort.
  • Adjustable moisture wicking headband moves moisture away while providing cool comfort.
  • Lightweight design provides all day comfort.
  • Compact folding feature allows for easy storage and keeps dust and debris out of the ear cups.
  • Cushion padding on ear cups provides maximum protection from noise and maximum comfort.
  • NRR 29 dB


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)29 dB
Ear Plug ShapeEarmuffs
Package Quantity1
DescriptionInterceptor™ Folding Earmuff
ColorYellow
SeriesInterceptor™
Manufacturers Part NumberDPG62-C
DielectricNo
Earmuff StyleOver-the-Head
BrandDeWalt