NMC Webbed Barrier Tape - Red/Black - 150'L x 2"W
Write a Review
|
Questions & Answers (0)
Product Description
Webbed Barrier Tapes - Red/Black 2"x50 yd
Barrier tape is perfect for permanent outdoor marking. Made from woven polypropylene, these barrier tapes feature tensile strength in excess of 220 lbs. Tapes are completely reusable.
Barrier tape is perfect for permanent outdoor marking. Made from woven polypropylene, these barrier tapes feature tensile strength in excess of 220 lbs. Tapes are completely reusable.
PRICE
$16.62
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2 in |
Product Details
| Type | Webbed |
| Material | Woven Polypropylene |
| Description | Webbed Barrier Tape |
| Color | Multi-colored |
| Manufacturers Part Number | BT7RB |
| Brand | Accuform |