Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3185717

MPN #: H019NTCGS

DRIFIRE® Flame Resistant CAT 2 Neck Gaiter, Short, 12", Navy

Product Description
Introducing the DRIFIRE® FR Cat 2 Neck Gaiter featuring single layer construction with 4-way stretch for enhanced flexibility & lightweight breathable fabric for increased comfort. Inherently flame resistant, FR protection will not wash/wear out.

Compliance
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
  • UL Certified to NFPA 2112
Product Care
  • Read the garment label and launder per instructions on garment label
  • Do not use chlorine bleach or detergents containing bleach. Do not use fabric softeners. Do not iron. Do Not dry clean
  • Wash/Laundering Instructions: Machine wash warm. Tumble dry low
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$32.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeShort

Product Details

TypeNeck Gaiter
Closure TypePull Over
MaterialModacrylic Blend Rib Knit
Package Quantity1
DescriptionFR CAT 2 Neck Gaiter
ColorBlue
Manufacturers Part NumberH019NTCGS
Primary UseHeat Stress Protection
BrandDRIFIRE