Features
- Meets ANSI/ISEA 107 Class II Standard
- 100% Polyester Lime Breathable Wick Away Mesh with Greu Collar
- (1) H-360° & (2) Vertical 2" Silver Reflective Tape
- 1 pocket on the left chest
Weights & Dimensions
| Tube Diameter | Hi-Vis Safety Shirts in |
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Color | Green |
| Number of Pockets | 1 |
| Style | Short Sleeve |
| Material | 100% Polyester Birdseye Mesh |
| Description | Moisture Wicking Polo Shirt With Reflective Tape |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | LPSS2-2X |
| Primary Use | Heat Stress Protection |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 CLASS 2 |