Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2306168

MPN #: U52JKSRLG

DRIFIRE® Flame Resistant Control 2.0 Long Underwear, L, Desert Sand

Product Description
The DRIFIRE FR Control long underwear keeps the wearer cooler on hot days and warmer on cool days with lightweight breathable fabric, heat stress reduction and unsurpassed moisture-wicking and drying rate. Inherently FR, this stretch fabric proactively regulates skin temperature (+/- 3 degrees) and reduces perspiration by as much as 34%.

Features:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • Fabric/Material: 5.5 oz. FR CONTROL 2.0™
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Keeps the wearer cooler on hot days, warmer on cool days
  • Heat stress reduction
  • Odor control technology
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking and drying rate
  • Inherently flame resistant, FR protection will not wash/wear out
  • More stretch for a better fit
  • Made in the USA

Compliance:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight5.5 oz.

Product Details

Arc Rating4 cal/cm²
TypeLong Underwear
ColorBrown
SeriesDRIFIRE®
StyleFR Base Layers
MaterialModacrylic Blend
DescriptionFR Control 2.0 Long Underwear
Package Quantity1
GenderUnisex
Manufacturers Part NumberU52JKSRLG
Primary UseFire Protection
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462