Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3135646

MPN #: 40236

Ergodyne® N-Ferno® 6436 Long Sleeve Lightweight Base Layer Shirt, 2XL, Black

Product Description
The N-Ferno® 6436 Long Sleeve Lightweight Base Layer Shirt is designed for comfortable warmth in mild to cold conditions. Made with lightweight and breathable stretch fabric, it is a great base layer shirt for keeping workers warm without overheating during strenuous activity.

The 180g polyester-spandex performance material provides warmth without the constricting or bulky feel often found with heavyweight base layers. The fabric is smooth and stretchable for easily layering under sweatshirts and jackets, plus a long tail for full coverage. Unlike other base layers, this shirt is designed to sit slightly looser on the skin to enhance breathability and mobility while also providing an air gap for additional insulation. Raglan sleeves with wider underarms also make for full range of motion.

Featuring moisture-wicking technology and an anti-odor treatment to keep workers comfortably fresh, dry and warm all day. Flatlock seams and a tagless interior means no irritation and chafing. This base layer shirt is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

To complete the set, pair with the N-Ferno® 6481 Lightweight Base Layer Pants (sold separately). For heavier duty warmth in cold temperatures, the N-Ferno 6435 Midweight Base Layer Shirt and 6480 Midweight Base Layer Pants are also available.

Features:
  • LIGHTWEIGHT BASE LAYER - 180g for multi-climate warmth works well in mild to cold conditions
  • BREATHABLE PERFORMANCE FIT - Stretch fit prevents overheating and won't restrict movement
  • NO-BULK LAYERING - Smooth exterior and long easy-tuck tail for comfortable wear under jackets, bibs and sweatshirts
  • ALL-DAY FRESHNESS - Moisture-wicking technology and anti-odor treatment keeps workers fresh, dry and warm
  • NO CHAFING OR IRRITATION - Flatlock seams plus no tags for comfort that won't rub you the wrong way
  • FULL RANGE OF MOTION - Raglan sleeves with wide underarms allow arms to move freely
  • MACHINE WASHABLE


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight6.34

Product Details

TypeBase Layer Shirt
ColorBlack
Series6436
StyleBase Layer
MaterialPolyester
GenderUnisex
Package Quantity1
Manufacturers Part Number40236
Primary UseCold Weather Protection
Flame RetardantNo
BrandN-Ferno by Ergodyne